Zoro Homepage

Overall, 31 in Inseam, Green, 3XL

  • Mfr # 7633900.3X

  • Zoro # G816308038


product price: $37.79
/ea

Key Features

Resists
Fuel Oil
Inseam
31 in
Features
Light as a Feather, Strong as Steel
Includes
Kneepad Pockets
Maximum Waist Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7633900.3X
Zoro #
G816308038
UPC #
791079187005
Country of Origin
Seychelles

Dimensions

Size
3XL
Maximum Waist Size
54 in

Details

Color
Green
Resists
Fuel Oil
Item
Overall
Inseam
31 in
Features
Light as a Feather, Strong as Steel
Includes
Kneepad Pockets
Style
Bib Overalls
Series
Irontex
Pocket Locations
Knee

Description

Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.