Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dunlop Overboot, Steel Toe, PVC Alloy, Polyester (Lining & Strap), 17 in Height, Pull On Closure, Green 8705000

Overboot, Steel Toe, PVC Alloy, Polyester (Lining & Strap), 17 in Height, Pull On Closure, Green (Discontinued)

  • Mfr # 8705000
  • Zoro # G2886791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8705000
Zoro #
G2886791
UPC #
-
Country of Origin
United States

Dimensions

Size
14
Height
17"
Boot Height
17 in
Fits Shoe Size
14
Footwear Width
D

Details

Item
Overboot
Color
Green
Material
PVC Alloy, Polyester (Lining & Strap)
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Gender
Men's
Rubber Boot Style
Knee
Upper Material
PVC
Closure Type
Adjustable Strap
Style Number
87050
Metatarsal Guard
No
Midsole Material
Steel
Typical Overboot/Overshoe Application
Mild Chemical Resistant, Traction
Predominant Footwear Color
Green
Resists
Chemicals, Wear
Shank Material
Steel
Outsole Material
PVC
Shoe Style
Knee
Footwear Application
Agriculture, Food Processing
Electrical Hazard Rated
No
Footwear Closure
Pull-On with Adjustable Strap
Insulated
No
Ninety Degree Heel
No
Footwear Shank
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Brand
DUNLOP
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Series
87050

Description

Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Steel, Green, Fits Shoe Size 14, Style Number 87050, Boot Height 17 in, Men's, Metatarsal Guard No, Size 14, Waterproof Yes, Upper Material PVC, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.