Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboots, Plain Toe, 17 in Height, Pull On Closure, Cleated Sole, Yellow, 12

  • Mfr # 8805000

  • Zoro # G8927545


product price: $50.97
/pr

Key Features

Color
Yellow
Toe Type
Plain
Waterproof
No
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8805000
Zoro #
G8927545
UPC #
-
Country of Origin
United States

Dimensions

Size
12
Height
17"
Boot Height
17 in
Fits Shoe Size
12
Footwear Width
D

Details

Item
Overboots
Color
Yellow
Toe Type
Plain
Waterproof
No
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Gender
Men's
Rubber Boot Style
Knee
Outsole Material
Flex-O-Thane, PVC
Closure Type
Adjustable Strap
Style Number
88050
Upper Material
PVC/Flex-O-Thane
Midsole Material
Flex-O-Thane, PVC
Predominant Footwear Color
Yellow
Shank Material
Flex-O-Thane, PVC
Resists
Slips
Metatarsal Guard
No
Typical Overboot/Overshoe Application
Traction
Insulation Type
None
Shoe Style
Knee
Electrical Hazard Rated
No
Ninety Degree Heel
No
Insulated
No
Footwear Brand
DUNLOP
Oil Resisting Sole
No
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Closure
Pull-On with Adjustable Strap
Safety Criteria
Non-Metallic, Plain Toe
Completely Non Metallic
Yes
Footwear Application
Agriculture, Food Processing
Footwear Shank
Yes
Series
88050

Description

Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Yellow, Fits Shoe Size 12, Style Number 88050, Boot Height 17 in, Men's, Metatarsal Guard No, Waterproof Yes, Upper Material PVC, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.