Zoro Homepage

Overshoes, Plain Toe Toe, PVC, Black, S

  • Mfr # 86010-S

  • Zoro # G907469556


product price: $37.25
/pr

Key Features

Size
S
Color
Black
Material
PVC
Toe Type
Plain Toe
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86010-S
Zoro #
G907469556
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Height
4in

Details

Item
Overshoes
Color
Black
Material
PVC
Toe Type
Plain Toe
Waterproof
Yes
Footwear Shank Type
Overshoe
Slip Resistant Sole
Yes

Description

Dunlop 86010 PVC Overshoes features an injected molded seamless construction This kick off lug for easy onoff is essential for overshoe and overboot protection The FlexOThane PVC construction of the 86010 makes this oveshoe essential during cold weather for its supreme flexibility


  • •Injected molded seamless construction
  • •Excellent cold weather flexibility
  • •Self-cleaning, slip resistance outsole
  • •Kick off lug for easy on and off
  • •Fits over most work shoes and boots

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.