Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Toe, PolyGoliath Plain Toe, 16 Inch, Black Slip-Resistant Boots

  • Mfr # 89680.06

  • Zoro # G122415710


product price: $45.59
/pr

Key Features

Upper Material
Polyblend®
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89680.06
Zoro #
G122415710
UPC #
-
Country of Origin
United States

Dimensions

Size
6

Details

Item
Footwear
Upper Material
Polyblend®
Color
Black

Description

Exceptional comfort with abrasion, animal fat, oil, grease and chemical resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.