
Purofort+ Full Safety Boots for Cold Protection
Mfr # PB762 941CSA1
Zoro # G922415996
product price: $142.99
/pr
Free Shipping & Returns
Key Features
Color
Dark Green
Upper Material
Purofort®
Insulation Type
-4
Standards
ASTM F2413-18 M/I/C PR SD 1
Midsole Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB762 941CSA1
Zoro #
G922415996
UPC #
-
Country of Origin
United States
Dimensions
Size
11
Details
Color
Dark Green
Upper Material
Purofort®
Insulation Type
-4
Item
Footwear
Standards
ASTM F2413-18 M/I/C PR SD 1
Midsole Material
Steel
Toe Type
Steel
Metatarsal Guard
No
Description
These boots provide uncompromised protection under cold conditions with thermal insulation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.