Zoro Homepage

Purofort+ Full Safety Boots for Cold Protection

  • Mfr # PB762 941CSA6

  • Zoro # G322415961


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Color
Dark Green
Insulation Type
-4
Size
6
Midsole Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB762 941CSA6
Zoro #
G322415961
UPC #
-
Country of Origin
United States

Dimensions

Size
6

Details

Metatarsal Guard
No
Color
Dark Green
Insulation Type
-4
Midsole Material
Steel
Upper Material
Purofort®
Item
Footwear
Toe Type
Steel
Standards
ASTM F2413-18 M/I/C PR SD 1

Description

These boots provide uncompromised protection under cold conditions with thermal insulation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.