
Purofort Plus Full Safety Boots for Cold Protection
Mfr # PB762 941CSA3
Zoro # G116315491
product price: $139.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
Steel
Toe Type
Steel
Metatarsal Guard
No
Insulation Type
-4
Color
Dark Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB762 941CSA3
Zoro #
G116315491
UPC #
-
Country of Origin
Netherlands
Dimensions
Size
3
Details
Midsole Material
Steel
Toe Type
Steel
Item
Footwear
Metatarsal Guard
No
Insulation Type
-4
Color
Dark Green
Standards
ASTM F2413-18 M/I/C PR SD 1
Upper Material
Purofort®
Description
These boots provide uncompromised protection under cold conditions with thermal insulation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.