Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Suit

  • Mfr # 7621300.2X

  • Zoro # G916308051


product price: $71.55
/ea

Key Features

Color
Yellow
Features
Light as a Feather, Though as Steel
Series
Irontex
Number of Pieces
3
Style
3 Piece Suit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7621300.2X
Zoro #
G916308051
UPC #
791079186404
Country of Origin
Seychelles

Dimensions

Size
2XL

Details

Item
Rain Suit
Color
Yellow
Features
Light as a Feather, Though as Steel
Series
Irontex
Number of Pieces
3
Style
3 Piece Suit

Description

Rain Suit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.