Zoro Homepage

Rain Suit

  • Mfr # 7641300.XL

  • Zoro # G316308002


product price: $74.85
/ea

Key Features

Features
Light as a Feather, Strong as Steel
Series
Irontex
Number of Pieces
3
Style
3 Piece Suit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7641300.XL
Zoro #
G316308002
UPC #
791079186473
Country of Origin
Seychelles

Dimensions

Size
XL

Details

Features
Light as a Feather, Strong as Steel
Color
Blue
Item
Rain Suit
Series
Irontex
Number of Pieces
3
Style
3 Piece Suit

Description

Rain Suit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.