Rubber Boot, 9E, Mid-Calf, Grn/Brown, PR
- Mfr # LBDKS42.09
- Zoro # G924937489
product price:Â
$
174.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Gender
Unisex
Outsole Material
Polyurethane
Insole Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Boot Height
- 354 mm
- Width
- E
- Size
- 9
- Fits Chest Size
- FoodPRO+(TM) Outsole Outperforms the ASTM Slip Test by 23%, Lightweight Design Reduces Fatigue on Long Shifts
Description
Rubber Boot, Insulated Yes, Unisex, Boot Height 354 mm, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.