Men's Pioneer Rubber Boot, Plain Toe, Black, 11
Mfr # OD60A93
Zoro # G5319588
product price: $160.29
/pr
Free Shipping & Returns
Key Features
Safety Criteria
Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OD60A93
Zoro #
G5319588
UPC #
8713197549437
Country of Origin
Netherlands
Dimensions
Size
11
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.