Shop DUNLOP

Unisex Acifort MetMax Rubber Boots, Steel Toe, Dark Grey, Men's 5 / Women's 7

  • Mfr # MZ2LE02

  • Zoro # G804846726


product price: 
$
63.15
/pr

Key Features

Size
Men's 5 / Women's 7
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MZ2LE02
Zoro #
G804846726
UPC #
-
Country of Origin
Multiple
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
Item
Rubber Boots
Series
Acifort MetMax
Upper Material
Acifort
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Minning,
Cold-Insulation Technology
PVC/ Acifort
Outsole Technology
AciFort MetMax PVC
Footwear Closure Type
Pull-On
Min. Operating Temp.
40 Degrees F
Puncture Resistant Insole
No
Features
Reinforced PVC, Dual Density Midlayer
Standards
ASTM F2413 C, ASTM F2413 EH, ASTM F2413 I, ASTM F2413 M, ASTM F2413 MT
Max. Operating Temp.
200 Degrees F
Shoe Style
Knee with Cut-Off Bands
Style Number
MZ2LE02.05
Footwear Sole Pattern
Cleated
Metatarsal Guard Technology
Reinforced PVC Dual Density Midlayer
Slip Resistant Sole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Metatarsal Guard Style
Internal
Upper Boot Material
Acifort®
Completely Non Metallic
No
Typical Rubber Boot Application
Oil, Gas & Mining
Insole System
Acifort
Waterproof Type
PVC injection
Oil Resisting Sole
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
SRC
Insole Color
Black
Insole Material
Polyurethane
Midsole Material
PVC
Outsole Material
PVC
Insulated
No
Ninety Degree Heel
Yes
Metatarsal Guard
Internal
Includes Shank
No
Footwear Style
Knee
Toe Cap Material
Steel
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Toe Shape
Round
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Closure
Pull-On
Predominant Footwear Color
Gray
Application
Agriculture, Mining

Description

Rubber Boots, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 5, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.