Shop DUNLOP
See all product information
Create Account
Unisex FieldPro Purofort, Steel Toe, Black, Men's 5 / Women's 7
- Mfr # LJ2HD01
- Zoro # G104252869
product price:Â
$
99.89
/pr
Key Features
Safety Criteria
Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
Toe Type
Steel
Typical Rubber Boot Application
Industry
Gender
Unisex
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- Men's 5 / Women's 7
- Heel Height
- 1/2 in
- Footwear Width
- D
- Boot Height Adjustment
- Adjustable Height with Cut Down Bands
- Boot Height
- 14 in
- Height Adjustment
- Adjustable with Cut-Down Bands
- Width
- D
- Fits Chest Size
- Lightweight and flexible Purofort helps keep your feet fresh until the job is done
Description
Purofort, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 5 / Women's 7, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.