RubberBoot, 10D, Mid-Calf, Black;Red, PR
- Mfr # LJEHE42.10
- Zoro # G922809764
product price:Â
$
136.99
/pr
Free Shipping & Returns
Key Features
Gender
Unisex
Footwear Application
Industrial
Toe Shape
Round
Standards
ASTM F2413-24 I/C SD100 PR SR
Shoe Style
Calf Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LJEHE42.10
- Zoro #
- G922809764
- UPC #
- 791079687420
- Country of Origin
- United States
Dimensions
- Boot Height Adjustment
- Standard Height
- Size
- 10
- Heel Height
- 1/2 in
- Height
- 8 in
- Footwear Width
- D
- Width
- D
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 10, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.