Shop DUNLOP

Unisex RigPro Purofort, Steel Toe, Black, Men's 12 / Women's 14

  • Mfr # LJ2HR42

  • Zoro # G203541192


product price: 
$
106.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
Toe Type
Steel
Typical Rubber Boot Application
Industry
Gender
Unisex
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LJ2HR42
Zoro #
G203541192
UPC #
-
Country of Origin
Netherlands
Safety Criteria
Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
Toe Type
Steel
Typical Rubber Boot Application
Industry
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Purofort
Manufacturers Suggested Sole Slip Rating
SRC
Series
RigPro
Upper Material
Purofort
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Construction, Gas, General Purpose, Oil
Puncture Resistant Insole
Yes
Insole System
Purofort(R)
Removable Insole
Yes
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Outsole Material
Purofort
Static Dissipative
Yes
Slip Resistant Sole
Yes
Metatarsal Guard
Yes
Footwear Sole Pattern
Cleated
Insulation Type
Antistatic
Midsole Material
Steel
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Style Number
LJ2HR42
Features
Lightweight and flexible Purofort helps keep your feet fresh until the job is done
Shank Material
Steel
Insulated
Yes
Completely Non Metallic
No
Waterproof Type
Purofort
Resists
Fuel oil resistant
Chain Saw Cut Resistant
No
Outsole Technology
Purofort(R)
Metatarsal Guard Technology
Steel
Cold-Insulation Technology
Purofort, Self Insulating Air Bubbles
Insole Color
Gray
Footwear Brand
Dunlop
Shoe Style
Mid-Calf
Puncture Resistant Insole Technology
Purofort
Min. Operating Temp.
-4 Degrees F
Boot Color
Black, Brown
Max. Operating Temp.
200 Degrees F
Insole Material
Polyurethane
Midsole Technology
Protective Midsole
Oil-Resistant Sole Technology
Purofort
Application
Construction, General Purpose, Oil and Gas
Includes Shank
Yes
Footwear Style
Mid-Calf
Predominant Footwear Color
Brown
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Toe Cap Material
Steel

Description

Purofort, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 12 / Women's 14, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & reviews