Skip to Main Content
customer-service Help
Dunlop

Size 12 Men's Steel Rubber Boot, Brown

Dunlop Size 12 Men's Steel Rubber Boot,  Brown 84086
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.81
  • Rubber Boot Style: Mid-Calf
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Typical Rubber Boot Application: High Chemical Resistant
See full product details
Orders over $75 ship free.
Total: $41.81

Dunlop #84086 Specifications

  • Rubber Boot Style: Mid-Calf
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Typical Rubber Boot Application: High Chemical Resistant
  • Gender: Men's
  • Footwear Sole Pattern: Chevron
  • Size: 12
  • Toe Type: Steel
  • Insulated: No
  • Predominant Footwear Color: Brown
  • Color: Brown
  • Metatarsal Guard: No
  • Footwear Width: D
  • Style Number: 84086
  • Item: Rubber Boot
  • Boot Height: 16 in
  • For Outdoor Traction: Yes
  • Midsole Material: Steel
  • Outsole Material: PVC
  • Resists: Chemicals, Slips
  • Standards: ASTM F2413-18
  • Closure Type: pull On
  • Upper Material: PVC
  • Toe Shape: Round
  • Shank Material: Steel
  • Height: 13"
  • Waterproof: Yes
  • Insulation Type: None
  • Footwear Closure Type: Pull On
  • Waterproof Type: PVC
  • Chain Saw Cut Resistant: No
  • Removable Insole: Yes
  • Puncture Resistant Insole: No
  • Ninety Degree Heel: No
  • Heel Height: 1/2 in
  • Completely Non Metallic: No
  • Oil Resisting Sole: Yes
  • Electrical Hazard Rated: Yes
  • Static Dissipative: No
  • CSA Footwear Standard: Grade 1 Toecap
  • Shoe Style: Knee
  • Footwear Closure: Pull-On
  • Insole Color: Gray
  • Boot Color: Black, Brown
  • Boot Height Adjustment: Standard Height
  • Heel Style: Defined Heel
  • Footwear Application: Food Processing
  • Footwear Brand: DUNLOP
  • Footwear Shank: Yes
  • Series: Durapro XCP
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Dunlop #84086