Slip-Resistant, All-Day Comfort Steel Toe and Midsole Waders

  • Mfr # 86867-12E

  • Zoro # G122415840


product price: $410.99
/pr
Free Shipping & Returns

Key Features

Size
12
Toe Type
Steel
Midsole Material
Steel
Upper Material
Polyblend
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86867-12E
Zoro #
G122415840
UPC #
-
Country of Origin
United States

Dimensions

Size
12

Details

Toe Type
Steel
Midsole Material
Steel
Upper Material
Polyblend
Color
Black
Item
Footwear
Standards
ASTM F2413-11 M I/75 C/75 PR SD

Description

Exceptional slip resistance and puncture protection to keep you dry and comfortable in water dense working conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.