
Slip-Resistant, All-Day Comfort Steel Toe and Midsole Waders
Mfr # 86867-9E
Zoro # G922415927
product price: $410.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Polyblend
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 PR SD
Toe Type
Steel
Midsole Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86867-9E
Zoro #
G922415927
UPC #
-
Country of Origin
United States
Dimensions
Size
9
Details
Upper Material
Polyblend
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 PR SD
Toe Type
Steel
Midsole Material
Steel
Item
Footwear
Description
Exceptional slip resistance and puncture protection to keep you dry and comfortable in water dense working conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.