
Slip-Resistant, Economy Steel Toe and Midsole Boots
Mfr # 86622-1
Zoro # G922415415
product price:Â $54.75
/prKey Features
Midsole Material
Steel
Toe Type
Steel
Standards
ASTM F2413-11 M I/75 C/75 PR EH
Upper Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86622-1
Zoro #
G922415415
UPC #
-
Country of Origin
United States
Dimensions
Size
10
Details
Midsole Material
Steel
Toe Type
Steel
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 PR EH
Upper Material
PVC
Item
Footwear
Description
Slip-resistance, puncture-resistance, water-resistance and steel toe caps and midsoles provide exceptional protection in any application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.