Slip-Resistant, Economy Steel Toe and Midsole Boots

  • Mfr # 86622-7

  • Zoro # G522415433


product price: $54.75
/pr

Key Features

Upper Material
PVC
Toe Type
Steel
Midsole Material
Steel
Standards
ASTM F2413-11 M I/75 C/75 PR EH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86622-7
Zoro #
G522415433
UPC #
-
Country of Origin
United States

Dimensions

Size
7

Details

Upper Material
PVC
Toe Type
Steel
Color
Black
Midsole Material
Steel
Standards
ASTM F2413-11 M I/75 C/75 PR EH
Item
Footwear

Description

Slip-resistance, puncture-resistance, water-resistance and steel toe caps and midsoles provide exceptional protection in any application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.