Slip-Resistant, FoodPRO Purofort MultiGrip Safety Steel Toe Boots
- Mfr # 5163155-11
- Zoro # G522415440
product price:Â
$
174.99
/pr
Free Shipping & Returns
Key Features
Size
11
Toe Type
Steel
Color
Blue
Insulation Type
-4
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5163155-11
- Zoro #
- G522415440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 11
Details
- Toe Type
- Steel
- Color
- Blue
- Item
- Footwear
- Insulation Type
- -4
- Metatarsal Guard
- No
- Standards
- ASTM F2413-18 M/I/C EH
Description
High-performance protection with slip-, liquid- and chemical resistance for incredible protection in food industry applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.