Slip-Resistant, FoodPRO Purofort MultiGrip Safety Steel Toe Boots

  • Mfr # 5183155-9

  • Zoro # G222415511


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Insulation Type
-4
Color
Green
Metatarsal Guard
No
Standards
ASTM F2413-18 M/I/C EH
Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5183155-9
Zoro #
G222415511
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
9

Details

Item
Footwear
Insulation Type
-4
Color
Green
Metatarsal Guard
No
Standards
ASTM F2413-18 M/I/C EH
Toe Type
Steel

Description

High-performance protection with slip-, liquid- and chemical resistance for incredible protection in food industry applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.