Slip-Resistant, FoodPRO Purofort MultiGrip Safety Steel Toe Boots

  • Mfr # 6113155-16/17

  • Zoro # G522415570


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Insulation Type
-4
Metatarsal Guard
No
Standards
ASTM F2413-18 M/I/C EH
Size
16
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113155-16/17
Zoro #
G522415570
UPC #
-
Country of Origin
United States

Dimensions

Size
16

Details

Color
White
Insulation Type
-4
Metatarsal Guard
No
Item
Footwear
Standards
ASTM F2413-18 M/I/C EH
Toe Type
Steel

Description

High-performance protection with slip-, liquid- and chemical resistance for incredible protection in food industry applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.