Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip-Resistant, PVC Steel Toe Boots

  • Mfr # 81012.12

  • Zoro # G922416023


product price: $45.19
/pr

Key Features

Toe Type
Steel
Upper Material
PVC
Standards
ASTM F2413-11 M I/75 C/75 SD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81012.12
Zoro #
G922416023
UPC #
-
Country of Origin
United States

Dimensions

Size
12

Details

Toe Type
Steel
Upper Material
PVC
Color
White
Item
Footwear
Standards
ASTM F2413-11 M I/75 C/75 SD

Description

Slip resistance reinforced with an optional steel toe cap for optimal protection in a variety of environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.