Zoro Homepage

Snugboot Craftsman Full Safety All-Day Comfort Boots

  • Mfr # ND68A93.CH-11

  • Zoro # G922415576


product price: $213.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Upper Material
Purofort®
Insulation Type
-58
Color
Gray
Standards
ASTM F2413-18 M/I/C PR SD 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND68A93.CH-11
Zoro #
G922415576
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
11

Details

Metatarsal Guard
No
Upper Material
Purofort®
Insulation Type
-58
Color
Gray
Standards
ASTM F2413-18 M/I/C PR SD 1
Midsole Material
Composite
Item
Footwear
Toe Type
Composite

Description

Engineered for extraordinary comfort and durability to help you get the job done.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.