
Snugboot Craftsman Full Safety All-Day Comfort Boots
Mfr # ND68A93.CH-6
Zoro # G622415876
product price: $213.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Purofort®
Metatarsal Guard
No
Insulation Type
-58
Color
Gray
Midsole Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND68A93.CH-6
Zoro #
G622415876
UPC #
-
Country of Origin
Netherlands
Dimensions
Size
6
Details
Item
Footwear
Upper Material
Purofort®
Metatarsal Guard
No
Insulation Type
-58
Color
Gray
Midsole Material
Composite
Toe Type
Composite
Standards
ASTM F2413-18 M/I/C PR SD 1
Description
Engineered for extraordinary comfort and durability to help you get the job done.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.