Zoro Homepage

Snugboot Craftsman Full Safety All-Day Comfort Boots

  • Mfr # ND68A93.CH-7

  • Zoro # G222415795


product price: $213.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Toe Type
Composite
Insulation Type
-58
Midsole Material
Composite
Standards
ASTM F2413-18 M/I/C PR SD 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND68A93.CH-7
Zoro #
G222415795
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
7

Details

Metatarsal Guard
No
Toe Type
Composite
Item
Footwear
Insulation Type
-58
Midsole Material
Composite
Standards
ASTM F2413-18 M/I/C PR SD 1
Upper Material
Purofort®
Color
Gray

Description

Engineered for extraordinary comfort and durability to help you get the job done.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.