Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snugboot Pioneer Waterproof Boots

  • Mfr # OD6A93-13

  • Zoro # G122415703


product price: $213.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Purofort®
Toe Type
None
Color
Gray
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD6A93-13
Zoro #
G122415703
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
13

Details

Upper Material
Purofort®
Item
Footwear
Toe Type
None
Color
Gray
Metatarsal Guard
No

Description

Waterproof and abrasion-resistant work boots designed for lightweight and breathable comfort that lasts all day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.