Zoro Homepage

Snugboot Pioneer Waterproof Boots

  • Mfr # OD6A93-15

  • Zoro # G622415869


product price: $213.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Purofort®
Toe Type
None
Color
0
Metatarsal Guard
No
Size
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD6A93-15
Zoro #
G622415869
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
15

Details

Upper Material
Purofort®
Toe Type
None
Color
0
Metatarsal Guard
No
Item
Footwear

Description

Waterproof and abrasion-resistant work boots designed for lightweight and breathable comfort that lasts all day.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.