
Steel Toe, Heavy-Duty Chest-Height Waders
Mfr # 8667-1
Zoro # G422415731
product price: $336.99
/pr
Free Shipping & Returns
Key Features
Upper Material
PVC
Toe Type
Steel
Size
10
Standards
ASTM F2413-11 M I/75 C/75 SD
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8667-1
Zoro #
G422415731
UPC #
-
Country of Origin
United States
Dimensions
Size
10
Details
Upper Material
PVC
Toe Type
Steel
Item
Footwear
Standards
ASTM F2413-11 M I/75 C/75 SD
Color
Black
Description
Protect against oil, grease, gas and salt water exposure with these heavy-duty chest-height waders.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.