
Steel Toe, PolyGoliath Black Boots, 16 Inch
Mfr # 89682.06
Zoro # G322415947
product price: $50.65
/prKey Features
Toe Type
Steel
Color
Black
Size
6
Standards
ASTM F2413-11 M I/75 C/75 SD
Upper Material
Polyblend®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89682.06
Zoro #
G322415947
UPC #
-
Country of Origin
United States
Dimensions
Size
6
Details
Toe Type
Steel
Color
Black
Item
Footwear
Standards
ASTM F2413-11 M I/75 C/75 SD
Upper Material
Polyblend®
Description
Exceptional comfort with abrasion, animal fat, oil, grease and chemical resistance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.