Zoro Homepage

Steel Toe, PolyGoliath Black Boots, 16 Inch

  • Mfr # 89682.09

  • Zoro # G122415864


product price: $50.65
/pr

Key Features

Toe Type
Steel
Upper Material
Polyblend®
Size
9
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 SD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89682.09
Zoro #
G122415864
UPC #
-
Country of Origin
United States

Dimensions

Size
9

Details

Item
Footwear
Toe Type
Steel
Upper Material
Polyblend®
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 SD

Description

Exceptional comfort with abrasion, animal fat, oil, grease and chemical resistance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.