Zoro Homepage

Steel Toe, PolyGoliath Black Boots, 16 Inch

  • Mfr # 89682.12

  • Zoro # G622415838


product price: $50.65
/pr

Key Features

Upper Material
Polyblend®
Toe Type
Steel
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 SD
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89682.12
Zoro #
G622415838
UPC #
-
Country of Origin
United States

Dimensions

Size
12

Details

Upper Material
Polyblend®
Toe Type
Steel
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 SD
Item
Footwear

Description

Exceptional comfort with abrasion, animal fat, oil, grease and chemical resistance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.