Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Acifort MetMax Rubber Boots, Steel Toe, Dark Grey, 13

  • Mfr # MZ2LE02.13

  • Zoro # G210862136


product price: $68.99
/ea

Key Features

Toe Type
Steel
Typical Rubber Boot Application
Oil, Gas & Mining
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ2LE02.13
Zoro #
G210862136
UPC #
8713197370512
Country of Origin
Portugal

Dimensions

Size
13

Details

Toe Type
Steel
Typical Rubber Boot Application
Oil, Gas & Mining
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
Item
Rubber Boots
Manufacturers Suggested Sole Slip Rating
SRC
Series
Acifort MetMax
Footwear Application
Oil, Gas & Mining
Slip Resistant Sole
Yes
Metatarsal Guard
Yes
Standards
ASTM - Certified; Slip Resistant Outsole; Protective Toecap + Midsole; Waterproof; Oil Resistant Outsole; Comfort; Ankle Protection; ASTM F2413-18 M/I/C PR MT
Features
Ankle protection
Chain Saw Cut Resistant
No
Midsole Material
Steel
Style Number
MZ2LE02
Upper Boot Material
Acifort®
Oil Resisting Sole
Yes
Outsole Material
Acifort®
Insulated
No
Shoe Style
Boot

Description

Dunlop protection and comfort you deserve. Acifort is Dunlop's unique invention of PVC nitrile rubber and polymers. Nitrile rubber ensures a longer lifetime and better resistance to oil, fat, blood and chemicals. Polymers add flexibility to your boot thereby increasing comfort. Reinforced PVC for improved chemical resistance. Dual density midlayer for optimal impact absorption. SRC rated outsole for anti slip protection on any terrain. Tread wear indicators to warn when its time for replacement outsole. Full safety footwear with EN certified metatarsal and ankle protection. Safety standard ASTM F2413 18 MIC PR EH Mt.


  • • Puncture and electrical hazard protection
  • • Made on high quality material
  • • Flexibility and product lifespan
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.