This item is Discontinued.

Dunlop Unisex Craftsman Full Safety Mid Rubber Boot, Composite Toe, Black, Men's 11, Women's 13 ND68A93.CH

Unisex Craftsman Full Safety Mid Rubber Boot, Composite Toe, Black, Men's 11, Women's 13 (Discontinued)

  • Mfr # ND68A93.CH
  • Zoro # G501767294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND68A93.CH
Zoro #
G501767294
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
Men's 11, Women's 13

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Craftsman Full Safety
Upper Material
Purotex & Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Construction, Mining
Footwear Sole Pattern
Cleated
Completely Non Metallic
No
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Style Number
ND68A93.CH
Midsole Material
Purofort(R)
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Insulated
Yes
Slip-Resistance Rating (SATRA Test Values)
ASTM F2413-18 M/I/C PR SD 100
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Outsole Material
Purofort(R)
Waterproof Type
High Pressure Injection Purofort(R)
Shoe Style
Mid-Calf
Metatarsal Guard Style
None
Cold-Insulation Technology
Purofort, Purotex
Outsole Technology
MultiGrip Selfcleaning Outsole Slip Rating SRC
Footwear Brand
DUNLOP

Description

Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 11, Women's 13, Unisex, Boot Height 11 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.