Unisex Craftsman Full Safety Mid Rubber Boot, Composite Toe, Black, Men's 14, Women's 16

  • Mfr # ND68A93.CH

  • Zoro # G101767304


product price:  $160.59
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Series
Craftsman Full Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND68A93.CH
Zoro #
G101767304
UPC #
8713197051442
Country of Origin
Netherlands

Dimensions

Size
Men's 14, Women's 16

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Craftsman Full Safety
Upper Material
Purotex & Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Construction, Mining
Waterproof Type
High Pressure Injection Purofort(R)
Midsole Material
Purofort(R)
Oil Resisting Sole
Yes
Outsole Material
Purofort(R)
Style Number
ND68A93.CH
Electrical Hazard Rated
No
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Slip-Resistance Rating (SATRA Test Values)
ASTM F2413-18 M/I/C PR SD 100
Insulated
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Outsole Technology
MultiGrip Selfcleaning Outsole Slip Rating SRC
Metatarsal Guard Style
None
Footwear Brand
DUNLOP
Shoe Style
Mid-Calf
Cold-Insulation Technology
Purofort, Purotex

Description

Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 14, Women's 16, Unisex, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.