Zoro Homepage

Unisex Craftsman Mid Rubber Boot, Plain Toe, Black, Men's 10, Women's 12

  • Mfr # OD60A93.CH

  • Zoro # G301767197


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Series
Craftsman
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD60A93.CH
Zoro #
G301767197
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
Men's 10, Women's 12
Footwear Width
D

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Craftsman
Upper Material
Purotex & Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Construction, Mining
Completely Non Metallic
No
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Style Number
OD60A93.CH
Chain Saw Cut Resistant
No
Insulated
Yes
Midsole Material
Purofort(R)
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Waterproof Type
High Pressure Injection Purofort(R)
Outsole Material
Purofort(R)
Metatarsal Guard Style
None
Outsole Technology
MultiGrip Selfcleaning Outsole Slip Rating SRC
Cold-Insulation Technology
Purofort, Purotex
Shoe Style
Mid-Calf
Footwear Brand
DUNLOP

Description

Dunlop Snugboot Craftsman,Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.