Unisex Dunlop Tall Rubber Boots, Steel Toe, 15" Height, Yellow, 15

  • Mfr # 6123155

  • Zoro # G6616158


product price:  $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Yellow
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6123155
Zoro #
G6616158
UPC #
-
Country of Origin
United States

Dimensions

Size
15
Height
15"
Footwear Width
D
Heel Height
1/2"
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Yellow
Item
Tall Rubber Boots
Series
Dunlop
Upper Material
Polyurethane
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Insulated
Yes
Outsole Material
Purofort(R)
Footwear Closure Type
Pull On
Typical Rubber Boot Application
Moderate Chemical Resistant
Shank Material
Purofort
Standards
ASTM F2413-18
Insulation Type
None
Resists
Mineral, Animal and Vegetable Oils, Fats, Manure, Blood, Disinfectants, Solvents, Various Chemicals
For Outdoor Traction
Yes
Toe Shape
Round
Midsole Material
Purofort
Style Number
EA61231
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Removable Insole
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Waterproof Type
Purofort
Static Dissipative
Yes
Electrical Hazard Rated
No
Completely Non Metallic
No
CSA Footwear Standard
Grade 1 Toecap
Shoe Style
Knee
Insole Color
Gray
Safety Criteria
Steel Toe, Static Dissipative (SD), Oil-Resistant Sole, Cold-Insulated, Defined Heel, Waterproof
Cold-Insulation Technology
Purofort
Footwear Brand
DUNLOP

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 15, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.