Unisex Dunlop Tall Rubber Boots, Steel Toe, 15" Height, Yellow, 8

  • Mfr # 6123155

  • Zoro # G6616237


product price:  $166.70
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Yellow
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6123155
Zoro #
G6616237
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Height
15"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Yellow
Item
Tall Rubber Boots
Series
Dunlop
Upper Material
Polyurethane
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Footwear Closure Type
Pull On
Resists
Animal Fats, Chemicals and Oils
Midsole Material
Purofort(R)
Outsole Material
Purofort(R)
Typical Rubber Boot Application
Moderate Chemical Resistant
Standards
ASTM F2413-18
Insulation Type
None
Metatarsal Guard
No
Closure Type
Pull On
Style Number
EA61231
Insulated
Yes
Footwear Sole Pattern
Lug
Shank Material
Purofort
For Outdoor Traction
Yes
Toe Shape
Round
CSA Footwear Standard
Grade 1 Toecap
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Ninety Degree Heel
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Waterproof Type
Purofort
Static Dissipative
Yes
Shoe Style
Knee
Safety Criteria
Cold-Insulated, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Waterproof
Cold-Insulation Technology
Purofort
Footwear Brand
DUNLOP
Boot Color
Black, Yellow
Insole Color
Gray

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 8, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.