Unisex Tall Rubber Boots, Steel Toe, Blue, Men's 10, Women's 12

  • Mfr # 5163155

  • Zoro # G501767317


product price:  $167.99
/pr
Free Shipping & Returns

Key Features

Size
Men's 10, Women's 12
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5163155
Zoro #
G501767317
UPC #
791079155899
Country of Origin
United States

Dimensions

Size
Men's 10, Women's 12
Footwear Width
D

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Item
Tall Rubber Boots
Upper Material
Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing, General Purpose
Insulated
Yes
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
ASTM F2413-18 M I/75 C/75 EH
Style Number
EA51631-10
Midsole Material
Purofort(R)
Outsole Material
Purofort(R)
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Waterproof Type
High Pressure Injection Purofort(R)
Completely Non Metallic
No
Boot Color
Blue
Footwear Brand
DUNLOP
Cold-Insulation Technology
Purofort, Self Insulating
Shoe Style
Knee
Metatarsal Guard Style
None
Outsole Technology
MultiGrip Selfcleaning Outsole Slip Rating SRC

Description

Blue Foodpro Multigrip,Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.