Unisex Tall Rubber Boots, Steel Toe, Blue, Men's 14, Women's 16

  • Mfr # 5163155

  • Zoro # G901767269


product price:  $166.70
/pr
Free Shipping & Returns

Key Features

Size
Men's 14, Women's 16
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5163155
Zoro #
G901767269
UPC #
791079155936
Country of Origin
United States

Dimensions

Size
Men's 14, Women's 16
Footwear Width
D

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Item
Tall Rubber Boots
Upper Material
Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing, General Purpose
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
No
Completely Non Metallic
No
Waterproof Type
High Pressure Injection Purofort(R)
Slip-Resistance Rating (SATRA Test Values)
ASTM F2413-18 M I/75 C/75 EH
Midsole Material
Purofort(R)
Oil Resisting Sole
Yes
Style Number
EA51631-14
Insulated
Yes
Electrical Hazard Rated
Yes
Outsole Material
Purofort(R)
Ninety Degree Heel
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Boot Color
Blue
Metatarsal Guard Style
None
Outsole Technology
MultiGrip Selfcleaning Outsole Slip Rating SRC
Footwear Brand
DUNLOP
Shoe Style
Knee
Cold-Insulation Technology
Purofort, Self Insulating

Description

Blue Foodpro Multigrip,Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.