Unisex Tall Rubber Boots, Steel Toe, Blue, Men's 4, Women's 6

  • Mfr # 5163155

  • Zoro # G201767303


product price:  $166.70
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Upper Material
Purofort(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5163155
Zoro #
G201767303
UPC #
791079155837
Country of Origin
United States

Dimensions

Size
Men's 4, Women's 6
Footwear Width
D

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Item
Tall Rubber Boots
Upper Material
Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing, General Purpose
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Slip-Resistance Rating (SATRA Test Values)
ASTM F2413-18 M I/75 C/75 EH
Outsole Material
Purofort(R)
Ninety Degree Heel
Yes
Insulated
Yes
Footwear Sole Pattern
Cleated
Midsole Material
Purofort(R)
Waterproof Type
High Pressure Injection Purofort(R)
Style Number
5163155
Cold-Insulation Technology
Purofort, Self Insulating
Boot Color
Blue
Outsole Technology
MultiGrip Selfcleaning Outsole Slip Rating SRC
Metatarsal Guard Style
None
Footwear Brand
DUNLOP
Shoe Style
Knee

Description

Blue Foodpro Multigrip,Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.