Zoro Homepage

Unisex Tall Rubber Boots, Steel Toe, Blue, White, 11

  • Mfr # 6113155

  • Zoro # G703481172


product price: $166.70
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Steel Toe
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113155
Zoro #
G703481172
UPC #
-
Country of Origin
Portugal

Dimensions

Size
11
Heel Height
1/2 in
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Steel Toe
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue, White
Item
Tall Rubber Boots
Upper Material
Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Features
Antistatic, Chemical Resistant, Energy Absorbing, Protective Toecap, Slip Resistant Outsole, SRC Rated Outsole
Midsole Technology
Purofort
Electrical Hazard Rated
No
Waterproof Type
Purofort Injection
Puncture Resistant Insole
No
Outsole Material
Purofort(R)
Oil-Resistant Sole Technology
Nitrile Material
Insole System
Polyurathane
Style Number
6113155
Min. Operating Temp.
-4 Degrees F
Ninety Degree Heel
Yes
Puncture Resistant Insole Technology
Purofort
Insole Color
Gray
Removable Insole
Yes
Insole Material
Polyurethane
Static Dissipative
No
Metatarsal Guard Style
None
Completely Non Metallic
No
Shoe Style
Knee
Chain Saw Cut Resistant
No
Cold-Insulation Technology
Purofort
Footwear Brand
DUNLOP
Standards
EN ISO 20345
Midsole Material
Purofort(R)
Boot Color
Blue, White
Footwear Closure Type
Pull-On
Insulated
No
Metatarsal Guard
Yes
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Outsole Technology
Purofort

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 14 1/2 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.