Zoro Homepage

Unisex Tall Rubber Boots, Steel Toe, Blue, White, 16

  • Mfr # 6113155

  • Zoro # G603481111


product price: $166.70
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Steel Toe
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113155
Zoro #
G603481111
UPC #
-
Country of Origin
Portugal

Dimensions

Size
16
Heel Height
1/2 in
Boot Height Adjustment
Standard Height
Footwear Width
D

Details

Safety Criteria
Steel Toe
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue, White
Item
Tall Rubber Boots
Upper Material
Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Features
Antistatic, Chemical Resistant, Energy Absorbing, Protective Toecap, Slip Resistant Outsole, SRC Rated Outsole
Insole System
Polyurathane
Min. Operating Temp.
-4 Degrees F
Footwear Brand
DUNLOP
Metatarsal Guard
Yes
Electrical Hazard Rated
No
Midsole Material
Purofort(R)
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Oil-Resistant Sole Technology
Nitrile Material
Removable Insole
Yes
Style Number
6113155
Puncture Resistant Insole
No
Insole Color
Gray
Completely Non Metallic
No
Boot Color
Blue, White
Insole Material
Polyurethane
Insulated
No
Footwear Sole Pattern
Lug
Outsole Material
Purofort(R)
Oil Resisting Sole
Yes
Footwear Closure Type
Pull-On
Standards
EN ISO 20345
Midsole Technology
Purofort
Static Dissipative
No
Metatarsal Guard Style
None
Outsole Technology
Purofort
Waterproof Type
Purofort Injection
Puncture Resistant Insole Technology
Purofort
Cold-Insulation Technology
Purofort
Shoe Style
Knee

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 16, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.