Zoro Homepage

Unisex Tall Rubber Boots, Steel Toe, Blue, White, 9

  • Mfr # 6113155

  • Zoro # G703481189


product price: $166.70
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Steel Toe
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113155
Zoro #
G703481189
UPC #
-
Country of Origin
Portugal

Dimensions

Size
9
Heel Height
1/2 in
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Steel Toe
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue, White
Item
Tall Rubber Boots
Upper Material
Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Waterproof Type
Purofort Injection
Insulated
No
Style Number
6113155
Footwear Sole Pattern
Lug
Puncture Resistant Insole Technology
Purofort
Chain Saw Cut Resistant
No
Insole Material
Polyurethane
Shoe Style
Knee
Oil-Resistant Sole Technology
Nitrile Material
Metatarsal Guard
Yes
Min. Operating Temp.
-4 Degrees F
Outsole Technology
Purofort
Boot Color
Blue, White
Footwear Brand
DUNLOP
Removable Insole
Yes
Footwear Closure Type
Pull-On
Cold-Insulation Technology
Purofort
Completely Non Metallic
No
Static Dissipative
No
Electrical Hazard Rated
No
Midsole Technology
Purofort
Features
Antistatic, Chemical Resistant, Energy Absorbing, Protective Toecap, Slip Resistant Outsole, SRC Rated Outsole
Insole Color
Gray
Standards
EN ISO 20345
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Outsole Material
Purofort(R)
Insole System
Polyurathane
Metatarsal Guard Style
None
Midsole Material
Purofort(R)

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 14 1/2 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.