Zoro Homepage

Leg Post 12 in.

  • Mfr # L2012

  • Zoro # G3855437


product price: $4.65
/ea

Key Features

For Use With
D3624, D3636, D4824, D6624, D6636, D9624, D9636, DT3624, DT3636, DT4824, DT6624, DT6636, DT9624, DT9636, W3624, W3636, W4824, W6624, W6636, W9624, W9636, WT3624, WT3636, WT4824, WT6624, WT6636, WT9624, WT9636,
For Use With Mfr. Model Number
D3624, D3636, D4824, D6624, D6636, D9624, D9636, DT3624, DT3636, DT4824, DT6624, DT6636, DT9624, DT9636, W3624, W3636, W4824, W6624, W6636, W9624, W9636, WT3624, WT3636, WT4824, WT6624, WT6636, WT9624, WT9636,
Fits Brand
Dunnage-Rack, DuraShelf
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2012
Zoro #
G3855437
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in

Details

Item
Leg Post 12"
For Use With
D3624, D3636, D4824, D6624, D6636, D9624, D9636, DT3624, DT3636, DT4824, DT6624, DT6636, DT9624, DT9636, W3624, W3636, W4824, W6624, W6636, W9624, W9636, WT3624, WT3636, WT4824, WT6624, WT6636, WT9624, WT9636,
For Use With Mfr. Model Number
D3624, D3636, D4824, D6624, D6636, D9624, D9636, DT3624, DT3636, DT4824, DT6624, DT6636, DT9624, DT9636, W3624, W3636, W4824, W6624, W6636, W9624, W9636, WT3624, WT3636, WT4824, WT6624, WT6636, WT9624, WT9636,
Fits Brand
Dunnage-Rack, DuraShelf

Description

Shelving Post, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.