Solid Top Shelf 48"W x 24"D
Mfr # ST4824
Zoro # G3855419
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
2 3/4 in
Shelf Style
Solid
Fits Brand
Dunnage-Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST4824
Zoro #
G3855419
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
2 3/4 in
Width
48 in
Details
Item
Solid Panel
Shelf Style
Solid
Fits Brand
Dunnage-Rack
Product Type
Solid Panel
Compatible with Manufacturer Part Number
DT4824, WT4824
Description
Solid Panel, Overall Depth 24 in, Overall Height 2 3/4 in, Overall Width 48 in, Shelf Style Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.