
Dunroven House ORK104MP-D Quilted Oven Mitt & Potholder Set; Dijon (Discontinued)
- Mfr # ORK104MP-D
- Zoro # G103794797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ORK104MP-D
Zoro #
G103794797
UPC #
875025006395
Country of Origin
China
Description
The Dunroven House set of 2 piece, 100% cotton quilted pot holder and oven mitt set offer the added protection you need to keep your hands safe from the heat of the oven and grill. The long lasting durable material, which is quilted and well padded, helps against burns from inadvertently touching a hot surface. Additionally, it’s easy flexibility with a firm grip so you do not have to worry about dropping your masterpiece. This set is a crucial tool in the kitchen or for use outdoors grilling
Care Instructions:- Machine wash cold water gentle cycle.
- Non-chlorine bleach.
- Tumble dry low.
- Color: Dijon
- Oven Mitt: 5 x 13 x 1 in.
- Pot Holder: 8.5 x 8.5 x .25 in.
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.