Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Filter, 3 Ply, MERV 8, 16" x 25" x 20"

  • Mfr # 105-702-017

  • Zoro # G6922148


product price: $28.85
/ea
Sold in multiples of 5 for $144.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-702-017
Zoro #
G6922148
UPC #
-
Country of Origin
United States

Details

Item
Cube Air Filter

Description

The DUO-CUBE - 105-702-017 is a product under the category of Pleated Air Filters. This specific item represents a particular type or model of air filter, characterized by its unique design, dimensions, and efficiency rating (MERV). It may also come with special features such as antimicrobial properties or allergen removal capabilities. The information provided about this item aims to assist industry professionals in choosing the right filter for their needs.
Key Features:

  • Design: The DUO-CUBE - 105-702-017 has a distinctive design that sets it apart from other models.

  • Dimensions: Specific dimensions are provided for this model to ensure it fits appropriately within your system.

  • Efficiency Rating (MERV): This rating indicates how effectively the filter can remove particles from the air.

  • Special Features: Depending on your needs, this model may offer additional features like antimicrobial properties or allergen removal capabilities.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.